- 7 HP @ 380, 415VAC
- Chassis Mount
- Regenerative
- 400, 460 Armature
| Armature Voltage | 400 V, 460 V |
| Armature Output Current | 7 A |
| Phase | Three Phase |
| Analog/Digital | Digital |
| Shunt Field Power Supply | 250, 270 |
| Braking Capability | No |
| Horsepower Rating | 7 hp |
| Mounting Height | 18.23 in |
| Maximum HP @ Voltage | 7 hp @ 380 V, 7 hp @ 415 V |
| Mounting Width | 8.86 in |
| Enclosure | Chassis |
| Control Type | Regenerative |
| Series | FP3000 |
| Input Voltage | 380, 415 |
| Depth | 12.23 in |
| Reversing Capability | Yes |
| Weight | 58.0 LB |
| EAN or UPC | 785398235905 |

