| End Plate | C-Face |
| Multispeed | Single Speed |
| Insulation Class | F |
| Base | Rigid |
| Rated Efficiency | 80 % |
| Overall Length | 13.14 in |
| Inverter Duty | Inverter Duty |
| Frame Size | 56C |
| Type | AC Motor |
| Shaft Diameter | 0.63 in |
| Phase | Three Phase |
| NEMA Design | B |
| Voltage | 230/460 |
| Speed [Max] | 2700 |
| Power Factor | 65 |
| Mount Type | F1 |
| Enclosure | TENV |
| Shaft Rotation | Reversible |
| Frequency | 50/60 |
| HP | 1/2 hp |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Standard | CSA, UL |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Poles | 4 |
| Service Factor | 1 |
| Frame Material | Steel |
| Full Load Current | 1.8/0.9/1.74/0.87 |
| Weight | 37.0 LB |
| EAN or UPC | 781568925935 |

