- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 145TC Frame
| Shaft Dia. | 0.875 in |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Insulation Class | F |
| Service Factor | 1.15 |
| Frame Size | 145TC |
| Type | AC Motor |
| Base | Rigid |
| Synchronous | 1200 rpm |
| Full Load Current | 3.6-3.56/1.78 |
| Overall Length | 13.38 in |
| Efficiency | 82.5% |
| NEMA Design | B |
| Enclosure | TEFC |
| HP | 1 |
| Poles | 6 |
| Mount Type | F1 |
| End Plate | C-Face |
| Shaft Diameter | 0.88 in |
| Inverter Duty | Inverter Ready |
| Speed [Max] | 1800 |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 82.5 % |
| Power Factor | 64 |
| Voltage | 575 V |
| Duty Cycle | Continuous |
| Speed | 1160 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Frame Material | Iron |
| Weight | 75.0 LB |
| EAN or UPC | 781568728857 |

