Skip to content Skip to navigation menu
5 hp 184TC Frame Single Phase AC Motor

CL1410TM

5 hp 184TC Frame Single Phase AC Motor
Item #101000898
  • OPEN Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame
5 hp 184TC Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OPEN Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame

applications

  • Pumps
  • Fans
  • Conveyors
  • Compressors
  • Machine tools
  • Speed reducers

features

  • Ball bearings
  • Locked drive end bearing
  • Heavy-gauge steel frame
  • Gasketed conduit box and capacitor cover

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage 115 V, 230 V
Motor Shaft Size 1 1/8 in
Mounting Style F-1
Frame 184TC
Speed 1725 rpm
RPM 1800 rpm
Enclosure Designation ODP - Open Drip Proof
BALD Family Names Pressure Washer Motor, C-Face, Single Phase Motor
Frame Material Steel
Duty Cycle Continuous
RefPicture CL3608TM
Type 3640LC
Useable at 208V Yes
Shaft Rotation Reversible
Insulation Class F
HP 5
Frame Size 184TC
Standard CSA, UR, NEMA
Mult. Sym. L1
Open End Bearing 6205
Motor Application General Purpose, Pressure Washer
Power Factor 87
VoltCode D1
Enclosure Open
Motor Shaft Length 2 3/4 in
Efficiency Group Standard Efficient
Frequency 60 Hz
Design L
Shaft Grounding No
Multispeed Single Speed
Mounting C-Face - With Base
NEMA Design L
Full Load Efficiency 82.5 %
Mount Type F1
Poles 4
Overall Length 16.5 in
Efficiency 82.5%
Full Load Current 23
Full Load Amps 23
Substitute Motor CL3612TM
Conduit Box Material Steel
Washdown Duty No
Product Line RG
Ambient Temperature 104 °F
Full Load rpm 1725 rpm
Base Rigid
Shaft Dia. 1.125 in
Phase Single Phase
Rotation R
Service Factor 1.15
Synchronous 1800 rpm
End Plate C-Face
Rated Efficiency 82.5 %
Shaft Diameter 1.13 in
Hz 60 Hz
Voltage Rating 230
Brake Feature No
Full Load Pf 87
Drive End Bearing 6206
C Dimension 16 1/2 in
Weight 88.0 LB
EAN or UPC 781568112601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison