- 500 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 2110AT Frame
applications
- Conveyors, packaging machinery and other applications for SCR drive motors
features
- Includes thermostat on interpole, grease fittings and reliefs
- Class F insulation system
- Constant pressure brush springs and precision brush holders
- Provisions for tach mounting
| BALD Family Names | General Purpose |
| Service Factor | 1 |
| Field Voltage | 300 V |
| Dwg_Suffix | A |
| Field Weakened rpm | 1750 rpm |
| Motor Shaft Length | 2 3/4 in |
| Shaft Grounding | No |
| Drawing | 885-2 |
| Base | Rigid |
| Base Speed | 1750 rpm |
| Armature Current | 12.3 |
| Armature Voltage V | 500 V |
| Standard | CSA, NEMA |
| Enclosure | TEFC |
| Recommended Control | BC20H410-CL |
| Mult. Sym. | N2 |
| Blower No. | N/A |
| Open End Bearing | 6207 |
| Winding | Shunt Wound |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Motor Shaft Size | 1 3/8 in |
| Overall Length | 29.6 in |
| Brush | 2/150986-21-2 |
| Washdown Duty | No |
| Frame Size | 2110AT |
| Mount Type | F1 |
| Field Amps Full Load | 2.1-1.16/1.05-.58 |
| RefPicture | CHTEFC |
| Shaft Diameter | 1.38 in |
| Motor Application | General Purpose |
| Armature Voltage | 500 V |
| Drive End Bearing | 6207 |
| Insulation | F |
| Mounting Style | F-1 |
| RPM Type | 3 |
| Speed [Max] | 2300 |
| Armature Amps Full Load | 12.3 A |
| Mounting | Rigid Base |
| Frame Material | Steel |
| HP | 7 1/2 hp |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | N211 |
| Ambient Temperature | 104 °F |
| Recommened Tachometer Kit | TKP2136XPT |
| Frame | 2110AT |
| Remarks | SCR Drive Motor |
| Weight | 310.0 LB |
| EAN or UPC | 781568136249 |

