- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| Efficiency | 88.5% |
| Speed | 3500 rpm |
| Model | XEX |
| Full Load Current | 6.8/3.4 |
| RPM | 3600 rpm |
| NEMA Design | B |
| Mounting | Foot Mounted |
| Shaft Diameter | 1.13 in |
| Inverter Duty | Inverter Duty |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 88.5 % |
| Frame | 182T |
| Type | AC Motor |
| Duty Cycle | Continuous |
| Synchronous | 3600 rpm |
| Service Factor | 1.15 |
| End Plate | Standard |
| Mount Type | F1 |
| Base | Rigid |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Voltage Rating | 230/460 |
| Frame Size | 182T |
| Voltage | 575 V |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Poles | 2 |
| HP [Min] | 3 |
| Power Factor | 92 |
| Speed [Max] | 5400 |
| Shaft Rotation | Reversible |
| Overall Length | 15.93 in |
| Frame Material | Iron |
| HP | 3 |
| Shaft Dia. | 1.125 in |
| Ambient Temperature | 104 °F |
| Weight | 104.0 LB |
| EAN or UPC | 781568479063 |

