- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 405T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Power Factor | 85 |
| Enclosure | TEFC |
| Model | XEX |
| Motor Application | Severe Duty |
| Washdown Duty | No |
| BALD Family Names | Premium Efficient, Severe Duty |
| Full Load rpm | 1185 rpm |
| Inverter Duty | Inverter Ready |
| Design | B |
| RefPicture | CRUSH |
| Synchronous | 1200 rpm |
| Useable at 208V | Yes |
| Poles | 6 |
| VoltCode | E1 |
| NEMA Design | B |
| Voltage | 460 V |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Speed | 1185 rpm |
| Overall Length | 38.2 in |
| Frame Size | 405T |
| HP [Min] | 75 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 75 |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Mounting | Foot Mounted |
| Insulation Class | F |
| Brake Feature | No |
| End Plate | Standard |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Product Line | RG |
| Full Load Pf | 84 |
| Standard | CCSAUSEEV, NEMA |
| Efficiency | 95% |
| Open End Bearing | 6313 |
| Phase | Three Phase |
| Rotation | R |
| Mult. Sym. | L1 |
| Full Load Current | 173 A/86.9 A |
| Shaft Dia. | 2.875 in |
| Efficiency Group | Premium Efficient |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Frame | 405T |
| Drive End Bearing | 6316 |
| RPM | 1200 rpm |
| Full Load Efficiency | 95 % |
| Duty Cycle | Continuous |
| Mounting Style | F-1 |
| Voltage Rating | 230/460 |
| Full Load Amps | 88 |
| Frame Material | Iron |
| Type | 1680M |
| Weight | 1275.0 LB |
| EAN or UPC | 781568290095 |
-
NEMA Premium


