| Enclosure | TEFC |
| Overall Length | 60.17 in |
| Type | AC Motor |
| IP Rating | IP66 |
| Frame Material | Cast Iron |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Frequency | 60 |
| Frame Size | 5008L |
| Duty Cycle | Continuous |
| Full Load Current | 462 |
| Service Factor | 1.15 |
| Standard | IEC |
| Voltage | 460 |
| Phase | Three Phase |
| Insulation Class | F |
| Conduit Box Material | Cast Iron |
| HP | 400 hp |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Rated Efficiency | 97.8 % |
| Weight | 4814.0 LB |
| EAN or UPC | 781568997147 |

