| Overall Length | 74 in |
| Type | AC Motor |
| Enclosure | TEFC |
| HP | 450 hp |
| Frame Size | 5012L |
| Full Load Current | 556 |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Voltage | 460 |
| Phase | Three Phase |
| Frequency | 60 |
| Conduit Box Material | Cast Iron |
| Multispeed | Single Speed |
| IP Rating | IP66 |
| Rated Efficiency | 96.4 % |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Standard | IEC |
| Frame Material | Cast Iron |
| Poles | 8 |
| Synchronous | 900 rpm |
| Weight | 5895.0 LB |
| EAN or UPC | 781568997208 |

