| Type | AC Motor |
| Enclosure | TEFC |
| Overall Length | 67.05 in |
| Synchronous | 3600 rpm |
| Standard | IEC |
| Frame Size | 5010S |
| Rated Efficiency | 97.2 % |
| Full Load Current | 542 |
| Frequency | 60 |
| Ambient Temperature | 104 °F |
| Frame Material | Cast Iron |
| HP | 500 hp |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Conduit Box Material | Cast Iron |
| Insulation Class | F |
| Service Factor | 1.15 |
| Poles | 2 |
| Voltage | 460 |
| Phase | Three Phase |
| IP Rating | IP66 |
| Weight | 4983.0 LB |
| EAN or UPC | 781568997215 |

