| Enclosure | TEFC |
| Type | AC Motor |
| Overall Length | 74 in |
| HP | 900 hp |
| Service Factor | 1.15 |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Full Load Current | 967 |
| Voltage | 460 |
| Insulation Class | F |
| Poles | 2 |
| Multispeed | Single Speed |
| Rated Efficiency | 37.4 % |
| Frame Material | Cast Iron |
| Synchronous | 3600 rpm |
| Frame Size | 5012L |
| Frequency | 60 |
| IP Rating | IP66 |
| Standard | IEC |
| Weight | 6290.0 LB |
| EAN or UPC | 781568588635 |

