- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
| Frame Material | Iron |
| Efficiency | 88.5% |
| Shaft Dia. | 1.125 in |
| Voltage | 460 V |
| Insulation Class | F |
| HP | 5 |
| Type | AC Motor |
| Phase | Three Phase |
| End Plate | Standard |
| Synchronous | 3600 rpm |
| Shaft Rotation | Reversible |
| Speed [Max] | 5400 |
| Power Factor | 94 |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Overall Length | 15.93 in |
| Inverter Duty | Inverter Duty |
| Speed | 3440 rpm |
| Shaft Diameter | 1.13 in |
| Frame Size | 184T |
| Rated Efficiency | 88.5 % |
| NEMA Design | B |
| Enclosure | TEFC |
| Poles | 2 |
| Full Load Current | 4.6 |
| Conduit Box Material | Cast Iron |
| Weight | 130.0 LB |
| EAN or UPC | 781568499191 |
-
NEMA Premium


