- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Frame Material | Iron |
| Rotation | R |
| Insulation Class | F |
| Shaft Dia. | 1.375 in |
| Shaft Rotation | Reversible |
| Frame | 213T |
| Motor Shaft Length | 3 3/8 in |
| RPM | 1800 rpm |
| Efficiency | 91.7% |
| Conduit Box Material | Cast Iron |
| Open End Bearing | 6206 |
| Motor Shaft Size | 1 3/8 in |
| Shaft Grounding | No |
| Type | 0740M |
| Brake Feature | No |
| Speed [Max] | 2700 |
| RefPicture | ECP03 |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Frequency | 60 Hz |
| Base | Rigid |
| HP [Min] | 7 1/2 |
| Inverter Duty | Inverter Duty |
| Hz | 60 Hz |
| Washdown Duty | No |
| Mounting | Foot Mounted |
| Mounting Style | F-1 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Full Load Pf | 76 |
| Synchronous | 1800 rpm |
| Voltage Rating | 460 |
| Multispeed | Single Speed |
| Motor Application | Severe Duty |
| HP | 7 1/2 |
| Poles | 4 |
| End Plate | Standard |
| Design | A |
| Shaft Diameter | 1.38 in |
| Duty Cycle | Continuous |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Overall Length | 19.58 in |
| Model | 841 XL |
| Full Load rpm | 1770 rpm |
| Voltage | 575 V |
| Speed | 1765 rpm |
| Drive End Bearing | 6307 |
| VoltCode | G |
| NEMA Design | B |
| Useable at 208V | No |
| Full Load Current | 9.5 |
| C Dimension | 19.32 in |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Amps | 9.8 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Mult. Sym. | L1 |
| Full Load Efficiency | 91.7 % |
| Product Line | RG |
| Power Factor | 82 |
| Frame Size | 213T |
| C Face Kit | 37-1304 |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Rated Efficiency | 91.7 % |
| Weight | 199.0 LB |
| EAN or UPC | 781568210758 |
-
NEMA Premium


