Skip to content Skip to navigation menu
7 1/2 hp 213T Frame Single Phase AC Motor

FDL3733TM

7 1/2 hp 213T Frame Single Phase AC Motor
Item #101001386
  • TEFC Enclosure
  • 7 1/2 hp
  • 60 Hz Frequency
  • 213T Frame
7 1/2 hp 213T Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 7 1/2 hp
  • 60 Hz Frequency
  • 213T Frame

applications

  • Wide variety of agri-duty and industrial applications

features

  • Ball bearings lubricated with high temperature, moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxes
  • Epoxy paint

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
C Face Kit 37-1304
Design L
Shaft Dia. 1.375 in
Open End Bearing 6206
Drive End Bearing 6307
Enclosure TEFC
RefPicture DELTM
Frequency 60 Hz
Ambient Temperature 104 °F
Full Load Amps 31
Motor Shaft Length 3 3/8 in
Conduit Box Material Steel
Type 3744LC
Full Load Current 30
Substitute Motor DEL3733TM
Product Line RG
RPM 1800 rpm
Motor Application Farm Duty
Full Load Efficiency 83 %
Power Factor 97
Poles 4
Insulation Class F
Frame Material Steel
Voltage Rating 230
Rated Efficiency 84 %
Shaft Diameter 1.38 in
Service Factor 1
Multispeed Single Speed
Efficiency Group Standard Efficient
Frame Size 213T
Washdown Duty No
Speed 1730 rpm
End Plate Standard
Mounting Rigid Base
Hz 60 Hz
VoltCode C
HP 7 1/2
Rotation R
Phase Single Phase
Mult. Sym. L1
Frame 215T
Shaft Rotation Reversible
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
BALD Family Names Single Phase Motor
Mount Type F1
Synchronous 1800 rpm
Overall Length 19.02 in
Duty Cycle Continuous
Mounting Style F-1
Useable at 208V No
Motor Shaft Size 1 3/8 in
Full Load Pf 95
Voltage 230 V
NEMA Design L
Standard CSA, UR, NEMA
Base Rigid
Full Load rpm 1725 rpm
Brake Feature No
Epact Nominal Full Load Efficiency 89.5 %
Efficiency 84%
Shaft Grounding No
Weight 146.0 LB
EAN or UPC 781568122006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison