| Duty Cycle | Continuous |
| Overall Length | 16.28 in |
| Type | AC Motor |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Voltage | 460 |
| Phase | Three Phase |
| Power Factor | 80 |
| Frequency | 60 |
| Standard | CSA, UR |
| Full Load Current | 4.3 |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Frame Material | Stainless Steel |
| Enclosure | TEFC |
| Poles | 4 |
| Service Factor | 1 |
| Shaft Diameter | 0.88 in |
| Base | Rigid |
| Mount Type | F1 |
| Frame Size | 145T |
| NEMA Design | D |
| Rated Efficiency | 81.5 % |
| HP | 3 hp |
| Insulation Class | H |
| Weight | 59.0 LB |
| EAN or UPC | 781568653456 |

