| Duty Cycle | Continuous |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Voltage | 190/380/208-230/460 |
| Standard | CE, CURUSEEV, IE3, NEMA_PREMIUM, UKCA, WEEE |
| Insulation Class | F |
| Phase | Three Phase |
| Power Factor | 68 |
| Enclosure | TEFC |
| Poles | 6 |
| Shaft Diameter | 1.38 in |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| HP | 2.2/3 kW/hp |
| Frame Size | 213T |
| Type | AC Motor |
| Overall Length | 19.02 in |
| Synchronous | 1000/1200 rpm |
| NEMA Design | B |
| Multispeed | Single Speed |
| Rated Efficiency | 89.5 % |
| Full Load Current | 9.4-9/4.5/10.4/5.2 |
| Service Factor | 1.15 |
| Base | Rigid |
| Weight | 138.0 LB |
| EAN or UPC | 781568584699 |

