- 1/50 hp
- 90 VDC
- 20:1 Ratio
- 87 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Recommended Adjustable Frequency Control | Contact Factory |
| RefPicture | GP231003 |
| Output Configuration | Right Angle |
| Frame | FTA-0 |
| Recommended Soft Start | Contact Factory |
| Output Speed | 87 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | 60 Hz |
| Max. Safe Torque | 7.3 lb/in |
| C Dimension | 5.794 in |
| Recommended Control | BC140 |
| Armature Voltage | 90 VDC |
| Mult. Sym. | DS |
| Type | 2308P |
| Amps | 0.34 A |
| Insulation | F |
| Ratio | 20:1 |
| Gear Style | Fta |
| Enclosure | TENV |
| Weight | 5.0 LB |
| EAN or UPC | 781568182208 |

