- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56J Frame
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RefPicture | JL |
| Power Factor | 81 |
| Voltage | 115 V, 230 V |
| Efficiency | 66% |
| Product Line | N |
| Full Load Efficiency | 66 % |
| Full Load Pf | 81 |
| BALD Family Names | Pump Motor |
| Voltage Rating | 230, 115 |
| Full Load Current | 12 A/6 A |
| Mult. Sym. | K |
| Motor Shaft Size | 5/8 in |
| Standard | CSA, UR, NEMA |
| C Dimension | 13 3/4 in |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| NEMA Design | N |
| End Plate | C-Face |
| Useable at 208V | No |
| Motor Shaft Length | 1 7/8 in |
| Phase | Single Phase |
| Rotation | Fos |
| Overall Length | 13.74 in |
| Service Factor | 1.25 |
| Frame | 56J |
| Full Load rpm | 3450 rpm |
| Shaft Dia. | 0.625 in |
| Synchronous | 3600 rpm |
| Enclosure | TEFC |
| Shaft Rotation | Fixed Opposite Standard |
| RPM | 3600 rpm |
| Type | 3524L |
| Full Load Amps | 6 |
| Efficiency Group | Standard Efficient |
| Conduit Box Material | Steel |
| Mount Type | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Mounting Style | F-1 |
| Insulation Class | B |
| Open End Bearing | 6203 |
| Ambient Temperature | 104 °F |
| Motor Application | Pump Duty |
| HP | 1 |
| Washdown Duty | No |
| Brake Feature | No |
| Frame Material | Steel |
| Mounting | Footless |
| Hz | 60 Hz |
| Design | N |
| Speed | 3450 rpm |
| Drive End Bearing | 6205 |
| VoltCode | B |
| Duty Cycle | Continuous |
| Frame Size | 56J |
| Base | No Mounting |
| Weight | 42.0 LB |
| EAN or UPC | 781568112717 |

