- 1/2 hp
- 1,800 rpm
- 575 Volts
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- Weatherproof enclosure
| Full Load Efficiency | 72 % |
| RefPicture | MM5350 |
| Useable at 208V | No |
| Voltage | 575 |
| Washdown Duty | No |
| VoltCode | H |
| Brake Feature | No |
| Mult. Sym. | K |
| Frame | D71 |
| Efficiency Group | Standard Efficient |
| Hz | 60 Hz |
| Mounting | B3 Foot Mount Rigid Base |
| Phase | Three Phase |
| Motor Application | Metric |
| BALD Family Names | Metric Motor |
| Full Load Amps | 0.73 |
| Enclosure | IP55 |
| Full Load rpm | 1690 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Weight | 16.0 LB |
| EAN or UPC | 781568385876 |

