- 1/4 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- Weatherproof enclosure
| Washdown Duty | No |
| RPM | 3600 rpm |
| Voltage Rating | 460, 230 |
| Brake Feature | No |
| Frame | D63D |
| VoltCode | F |
| Phase | Three Phase |
| Poles | 2 |
| Voltage | 230/460 |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 63 % |
| C Dimension | 8.74 in |
| BALD Family Names | Metric Motor |
| Motor Application | General Purpose |
| Enclosure | IP55 |
| Mounting Style | B5 |
| Full Load Amps | 0.52 |
| Hz | 60 Hz |
| Useable at 208V | No |
| Full Load rpm | 3400 rpm |
| Mult. Sym. | K |
| Mounting | C-Face - Less Base |
| Weight | 10.0 LB |
| EAN or UPC | 781568681398 |

