- OPAO Enclosure
- 5 - 7 hp
- 60 Hz Frequency
- 182TZ Frame
applications
- Vane axial fan crop dryers
- Crop Dryer
features
- Shaft 3/4" longer than NEMA standard
- Shaft keyed, drilled and tapped with internal 1/4-20 tap 1" deep
- 1.00 service factor
- Thermostats
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6206 |
| Enclosure Designation | ODP - Open Drip Proof |
| Product Line | RG |
| Poles | 2 |
| Frame Material | Steel |
| End Plate | Standard |
| NEMA Design | L |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Efficiency | 80% |
| Motor Application | Universal Crop Dryer |
| Conduit Box Material | Steel |
| Overall Length | 16.87 in |
| Efficiency Group | Standard Efficient |
| Frame Size | 182TZ |
| RefPicture | UCL |
| Rotation | R |
| Mounting Style | F-1 |
| Full Load Current | 35 A |
| Service Factor | 1 |
| Mult. Sym. | L1 |
| Insulation Class | F |
| Synchronous | 3600 rpm |
| Speed | 3450 rpm |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Open End Bearing | 6205 |
| Mount Type | F-1 |
| Power Factor | 82 |
| Full Load Efficiency | 80 % |
| Full Load Pf | 82 |
| HP | 5 - 7 |
| Design | L |
| Washdown Duty | No |
| Full Load Amps | 35 |
| Phase | Single Phase |
| Base | Rigid |
| Voltage Rating | 230 |
| Brake Feature | No |
| Mounting | Rigid Base |
| Standard | CSA, UR, NEMA |
| Shaft Grounding | No |
| C Dimension | 16.88 in |
| RPM | 3600 rpm |
| Voltage | 230 V |
| Type | 3646L |
| VoltCode | C |
| Useable at 208V | No |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Full Load rpm | 3450 rpm |
| Frame | 182TZ |
| Shaft Dia. | 1.125 in |
| Enclosure | OPAO |
| Weight | 91.0 LB |
| EAN or UPC | 781568122198 |

