- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213TC Frame
| Rated Efficiency | 91.7 % |
| Shaft Grounding | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 9.5 |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Power Factor | 82 |
| NEMA Design | B |
| Voltage | 460 V |
| Frequency | 60 Hz |
| Speed [Max] | 2700 |
| Frame Size | 213TC |
| Phase | Three Phase |
| Base | No Mounting |
| Shaft Rotation | Reversible |
| Speed | 1765 rpm |
| Shaft Diameter | 1.38 in |
| HP | 7 1/2 |
| Efficiency | 91.7% |
| Overall Length | 20.32 in |
| Type | AC Motor |
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Poles | 4 |
| Insulation Class | F |
| Enclosure | TEFC |
| Shaft Dia. | 1.375 in |
| End Plate | C-Face |
| Inverter Duty | Inverter Duty |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Frame Material | Iron |
| Weight | 211.0 LB |
| EAN or UPC | 781568467930 |
-
NEMA Premium


