- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
applications
- Wide variety of agri-duty and industrial applications
features
- Ball bearings lubricated with high temperature, moisture-resistant grease
- Condensation drains
- Gasketed cast conduit boxes
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Overall Length | 14.16 in |
| Useable at 208V | No |
| Ambient Temperature | 104 °F |
| Full Load Current | 7.9 A |
| Frame Size | 145TC |
| Voltage Rating | 230 |
| Standard | CSA, UR, NEMA |
| Hz | 60 Hz |
| Full Load Pf | 99 |
| Washdown Duty | No |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Speed | 1740 rpm |
| End Plate | C-Face |
| Mounting | C-Face - Less Base |
| Design | L |
| Product Line | N |
| Frame | 145TC |
| Type | 3535LC |
| Open End Bearing | 6203 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| BALD Family Names | C-Face, Single Phase Motor |
| Motor Application | Farm Duty |
| Phase | Single Phase |
| Drive End Bearing | 6205 |
| Conduit Box Material | Steel |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Power Factor | 99 |
| Brake Feature | No |
| Mounting Style | F-1 |
| Mount Type | F-1 |
| RefPicture | VFDL |
| Efficiency | 82.5% |
| Poles | 4 |
| Service Factor | 1.15 |
| Motor Shaft Size | 7/8 in |
| HP | 2 |
| C Dimension | 14 1/4 in |
| Frequency | 60 Hz |
| Rotation | R |
| Full Load Amps | 8.3 |
| Full Load Efficiency | 78 % |
| NEMA Design | L |
| Base | No Mounting |
| Voltage | 115 V, 208 V, 230 V |
| Insulation Class | F |
| Mult. Sym. | L1 |
| Motor Shaft Length | 2 1/4 in |
| Shaft Dia. | 0.875 in |
| Shaft Grounding | No |
| VoltCode | C |
| Substitute Motor | CL3516TM |
| Shaft Rotation | Reversible |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Weight | 53.0 LB |
| EAN or UPC | 781568154267 |

