- 3/4 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
- 9" minimum clearance from bottom of heater to floor required
| Brake Feature | No |
| Mult. Sym. | C1 |
| BALD Family Names | Commercial Motor, Pump Motor, C-Face, Single Phase Motor |
| Mounting | C-Face - Less Base |
| Motor Application | Pump Duty, Commercial Motor |
| Product Line | N |
| Full Load rpm | 3450 rpm |
| Enclosure | ODP |
| Service Factor | 1.5 |
| Enclosure Designation | ODP - Open Drip Proof |
| VoltCode | B1 |
| Voltage | 115/230 |
| Rotation | R |
| Drive End Bearing | 6203 |
| Voltage Rating | 230, 115 |
| Frame | 56C |
| Full Load Pf | 77 |
| RPM | 3600 rpm |
| Open End Bearing | 6203 |
| Washdown Duty | No |
| Phase | Single Phase |
| Type | 1720L |
| Useable at 208V | Yes |
| HP | 3/4 |
| Full Load Amps | 4.6 |
| Frame Size | 56C |
| Design | N |
| Hz | 60 Hz |
| Poles | 2 |
| RefPicture | JL145A |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 72 % |
| Weight | 26.0 LB |
| EAN or UPC | 781568398456 |

