- 2 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Woodworking equipment
features
- Motor swivels on rod for belt tensioning
- Shaft supplied with full key and keyway
- Extra high breakdown torques for maximum cutting power
| Brake Feature | No |
| RPM | 3600 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 71 |
| Design | L |
| Washdown Duty | No |
| Full Load rpm | 3450 rpm |
| Poles | 2 |
| Efficiency Group | Standard Efficient |
| Motor Application | General Purpose, Arbor Saw |
| Frame | 145TYZ |
| Service Factor | 1 |
| C Dimension | 13.53 in |
| Open End Bearing | 6203 |
| RefPicture | WWL |
| Mounting | Rigid Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 115/230 |
| Rotation | R |
| HP | 2 |
| Mounting Style | F-1 |
| Mult. Sym. | L1 |
| Full Load Amps | 12 |
| Voltage Rating | 230, 115 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Useable at 208V | No |
| Product Line | N |
| BALD Family Names | Single Phase Motor |
| Full Load Efficiency | 70 % |
| Phase | Single Phase |
| Type | 3535LC |
| VoltCode | B |
| Drive End Bearing | 6205 |
| Weight | 55.0 LB |
| EAN or UPC | 781568156124 |

