- XPFC Enclosure
- 5 hp
- 50 Hz Frequency
- 215T Frame
| Shaft Grounding | No |
| Conduit Box Material | Steel |
| Frame Size | 215T |
| Frame Material | Steel |
| Frequency | 50 Hz |
| Insulation Class | F |
| Frequency [Max] | 60 Hz |
| Rated Efficiency | 89.5 % |
| Shaft Rotation | Reversible |
| HP | 5 |
| Phase | Three Phase |
| Shaft Diameter | 1.38 in |
| Speed | 1165 rpm/975 rpm |
| Enclosure | XPFC |
| Efficiency | 89.5% |
| Overall Length | 20.82 in |
| Standard | CSA EEV, UL, NEMA |
| Poles | 6 |
| Speed [Max] | 1800 |
| Power Factor | 71 |
| Type | AC Motor |
| NEMA Design | A |
| Service Factor | 1 |
| Base | Rigid |
| End Plate | Standard |
| Shaft Dia. | 1.375 in |
| Mount Type | F1 |
| Inverter Duty | Inverter Duty |
| Synchronous | 1200 rpm |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Voltage | 190 V, 230 V, 380 V |
| Full Load Current | 14.4/7.2/11.9/5.9 |
| Weight | 184.0 LB |
| EAN or UPC | 781568912089 |

