Skip to content Skip to navigation menu
Dodge2MBL69

2MBL69

Fixed Diameter Two Groove QD Sheave
Item #112345508
  • 2 Number of Grooves
  • QD Bushing Type
  • H Bushing Series
Dodge2MBL69
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Number of Grooves
  • QD Bushing Type
  • H Bushing Series
Bushing Type QD
No. of Grooves 2
Type QD Sheave
Weight 6.55 LB
EAN or UPC 775829008437
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison