- Safety Sign - Fall Protection
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: Open Pit
| Sign Header | Danger |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Legend | Open Pit |
| Material | 0.040" Aluminum |
| Sign Type | Accident Prevention - Fall Protection |
| Height | 10 in |
| Length | 14 in |
| Text Color | Black |
| Background Color | White, Red |
| Weight | 0.0 LB |

