- Electrical Safety Sign
- 24" L x 18" H
- Adhesive Vinyl Sign Material
- Sign Header: Danger
- Sign Legend: High Voltage
| Sign Legend | High Voltage |
| Material | Adhesive Vinyl |
| Height | 18 in |
| Text Color | Black |
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 24 in |
| Sign Type | Accident Prevention - Electrical |
| Sign Header | Danger |
| Background Color | White, Red |
| Weight | 0.0 LB |

