- Electrical Safety Sign
- 14" L x 10" H
- Adhesive Vinyl Sign Material
- Sign Header: Danger
- Sign Legend: High Voltage Unauthorized Personnel Keep Out
| Length | 14 in |
| Sign Header | Danger |
| Text Color | Black |
| Background Color | White, Red |
| Height | 10 in |
| Sign Legend | High Voltage Unauthorized Personnel Keep Out |
| Material | Adhesive Vinyl |
| Sign Type | Danger |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 0.0 LB |

