- Safety Sign - Personal Protection
- 14" L x 10" H
- Plastic Sign Material
- Sign Header: Danger
- Sign Legend: Microwave Oven In Use
| Sign Header | Danger |
| Sign Legend | Microwave Oven In Use |
| Material | Plastic |
| Length | 14 in |
| Height | 10 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Text Color | Black |
| Background Color | White, Red |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Weight | 0.0 LB |

