- Safety Sign - Personal Protection
- 10" L x 3" H
- Adhesive Vinyl Material
- Sign Legend: Restroom w/Unisex Graphic)
- White Text
| Height | 3 in |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 10 in |
| Background Color | Brown |
| Text Color | White |
| Sign Header | None |
| Material | Adhesive Vinyl |
| Sign Legend | Restroom w/Unisex Graphic) |
| Weight | 0.0 LB |

