- 5/16" ID x 5/8" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| O.D. | 0.625 in |
| I.D. | 5/16 in |
| Weight | 3.303 LB |
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| O.D. | 0.625 in |
| I.D. | 5/16 in |
| Weight | 3.303 LB |