Aegis
SGR-1.875-UKIT-1A4
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101764324
- SGR Bearing Protection Ring
- 1 7/8 in Shaft Diameter
- 284T:286T:324TS:326TS:364TS:365TS Frame
features
- AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
- Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
- Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
- Fits over slingers, seals or shaft shoulders
- Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
Type | Split Ring |
Frame | 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Shaft Dia. | 1 7/8 in |
Weight | 2.0 LB |