- 2.3960" to 2.4350" Shaft Diameter
- 3.6000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Mounting Type | Solid Ring |
| Inside Dia. [Max] | 2.435 in |
| Shaft Dia. Range (in) | 2.396 to 2.435 |
| Thickness [Max] | 0.295 in |
| Outside Dia. | 3.6 in |
| Inside Dia. [Min] | 2.396 in |
| Weight | 1.0 LB |

