- Pneumatic Cylinder Series XL
- 125 mm Stroke Length
- 98 lbf Force @ 60 psi
features
- Double acting with magnetic piston and adjustable cushions
- Heavy duty XLD version with scraper available
- Low (XLC) and high (XLH) temperature versions available
- Standard and custom stroke lengths
| Rod Thread Type | Male |
| Force @ 60 psi | 97.6 lbf |
| Series | XL |
| Material | Steel, Chrome Plated |
| Weight | 2.148 LB |

