- 11" Length
- 6 1/2" Width
- 2 1/4" Height
features
- Adjustable and removable dividers
- Snap-tight lids provide secure transport
- See-through case allows you to locate items fast
| Height | 2 1/4 in |
| Width | 6 1/2 in |
| No. of Compartments | 5 to 15 |
| Length | 11 in |
| Weight | 1.333 LB |
| EAN or UPC | 32903055054 |

