- 22 3/8" Length
- 17 3/8" Width
- 6" Height
features
- Optional dividers allow you to create hundreds of different compartment sizes.
- Strong stacking rims and external ribbing provide added strength
- Built-in snaps for optional Snap-on card holders
| No. of Compartments | N/A |
| Height | 6 in |
| Length | 22 3/8 in |
| Width | 17 3/8 in |
| Weight | 3.0 LB |
| EAN or UPC | 32903513660 |

