- Bin Windows
- Clear
- Plastic
- 6 1/4" L x 1/2" W x 3" H
- Used With 30284
| Used With | 30284 |
| Color | Clear |
| Length | 6 1/4 in |
| Height | 3 in |
| Material | Plastic |
| Weight | 0.35 LB |
| EAN or UPC | 32903009088 |
| Used With | 30284 |
| Color | Clear |
| Length | 6 1/4 in |
| Height | 3 in |
| Material | Plastic |
| Weight | 0.35 LB |
| EAN or UPC | 32903009088 |