- Adhesive Labels
- 3 5/8" W x 1 5/8" H Label
- 12 Labels Per Sheet
- Used With 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30260, 30265, 30270
features
- Designed for use with Akro-Mils’ industry-leading bins, totes and containers in any setting
- Ideal for 5S Lean and other productivity initiatives
- Acrylic adhesive labels designed to fit inside the card slot areas on Akro-Mils’ AkroBins® and Shelf Bins
- the adhesive forms a permanent bond with the bins
| Used With | 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30260, 30265, 30270 |
| Labels Per Sheet | 12 |
| Width | 3 5/8 in |
| Height | 1 5/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 32903010404 |

