- 6 5/8 in Inside Width
- 6 in Outside Height
- 23 5/8 in Outside Length
- 8 3/8 in Outside Width
description
- Industry-leading, heavy-duty ShelfMax® bins offer the best value in 6" high plastic storage bins. The 6" tall bins feature greater storage options for end users — including up to 85 percent more holding capacity than traditional 4" shelf bins. Akro-Mils ShelfMax bins are a superior alternative to weak and flimsy cardboard bins and multiple divider slots allow for a greater number of storage options. 12", 18" and 24" deep bins work with standard shelving, or vertical storage and retrieval units. One-piece construction is waterproof and unaffected by grease or oil.
| Length | 22 in to <24 in |
| Outside Width | 8 3/8 in |
| Dividers Available | Width Divider |
| Outside Height | 6 in |
| Inside Width | 6 5/8 in |
| Height | 6 in to <8 in |
| Outside Length | 23 5/8 in |
| Inside Height | 5 15/16 in |
| Width | 8 in to <10 in |
| Inside Length | 21 3/4 in |
| Color | Blue |
| Has Hopper Front | Hopper Front |
| Weight | 0.0 KG |

