- 11 in Outside Height
- 18 in Outside Length
- 16-1/2 in Outside Width
- 14-3/4 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Color | Yellow |
| Dividers Available | Length Divider|Width Divider |
| Bottom Inside Length | 14 in |
| Inside Length | 17 1/8 in |
| Inside Width | 14 3/4 in |
| Inside Height | 10-1/4 in |
| Feature - Hang | Hanging |
| Width | 16 in to <18 in |
| Height | 10 in to <12 in |
| Outside Height | 11 in |
| Has Hopper Front | Hopper Front |
| Available Accessories | Length Divider|Width Divider |
| Outside Length | 18 in |
| Outside Width | 16 1/2 in |
| Fits on Shelving | Shelving |
| Length | 18 in to <20 in |
| Feature - Stack | Stacking |
| Weight | 0.0 KG |

