- Bin Lid
- Clear
- 17 3/16" L x 11 5/16" W
- Used With 33228, 33220, 33226, 33223 or 33224
| Length | 17 3/16 in |
| Width | 11 5/16 in |
| Color | Clear |
| Use With | 33228, 33220, 33226, 33223, 33224 |
| Weight | 3.18 LB |
| Length | 17 3/16 in |
| Width | 11 5/16 in |
| Color | Clear |
| Use With | 33228, 33220, 33226, 33223, 33224 |
| Weight | 3.18 LB |