- 10 7/8" Length
- 8 1/4" Width
- 5" Height
features
- Divider slots allow you to create hundreds of different compartment sizes.
- Strong stacking rims and external ribbing provide added strength
- Optional label holders for content identification
| Length | 10 7/8 in |
| No. of Compartments | N/A |
| Width | 8 1/4 in |
| Height | 5 in |
| Weight | 21.0 LB |
| EAN or UPC | 32903310542 |

