- Snaps Tight to Protect Contents
- Use w/Part Number 35300
- Blue
features
- Lids snap tight to protect contents
| Length | 29 1/2 in |
| Use With | 35300Blue |
| Color | Blue |
| Weight | 12.0 LB |
| EAN or UPC | 32903530117 |
| Length | 29 1/2 in |
| Use With | 35300Blue |
| Color | Blue |
| Weight | 12.0 LB |
| EAN or UPC | 32903530117 |