- Retainer Clip
- Black
- 2 5/8" L x 2 3/8" W x 3/8" H
features
- Prevents bins from falling off louvered panels and louvered rack systems while in transit
- Whether the clips are used on a mobile louvered rack or in the back of work trucks and vans, they offer a safer way to transport a wide range of AkroBins®, InSight® and ProHANGER® storage bins
- Made of durable, engineering grade plastic
- Easy to use, no complex installation required
- Does not permanently adhere to surfaces
- can be removed, replaced and reused without damaging bins or panels
- Will work with any size AkroBin, InSight Bin or ProHANGER
- Perfect for service vans
- or maintenance workers, plumbers, electricians or other trades people who store and transport supplies and materials
| Height | 3/8 in |
| Color | Black |
| Width | 2 3/8 in |
| Length | 2 5/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 32903008784 |

