- Plastic Com-Pax-Ial Blower w/Canisters
- 831.0 CFM [Max]
- 1/3 hp
features
- The quick-connect clipping system allows workers to attach canister, tools-free, to input side for powerful extraction or output side for ventilation
includes
- 15 ft ducting
| Outlet Size | 8 in |
| Voltage Rating | 115 |
| Flow [Max] | 831 ft3/min |
| Weight | 17.9 LB |

