- T100 Rotary Vane Pump
- 3 L/min [Min], 20 L/min [Max]
features
- Excellent for use for sampling asbestos (25mm cassettes), lead (37mm cassettes) and mold (mold cassettes)
- Built-in switch
includes
- 6 ft vinyl tubing
- Inline filters
- Muffler jars
- Feet
- Stand
| Flow [Max] | 20 min |
| Flow [Min] | 3 min |
| Weight | 15.0 LB |

