- For Use When Power is Not Available or Undesirable or Work Areas Where Large Amounts of Compressed Air Are Available
- Four Respirators or Three Hoods
- 75 10ft3 @ 80 psig Power Required
- Totally Enclosed
- 0-20 ft3/min
| Air Consumption [Max] | 20 ft3/min |
| Application | When Power is not Available or Undesirable, Work Areas Where Large Amounts of Compressed Air are Available |
| No. of Users | Four Respirators or Three Hoods |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 15 psi |
| Power Required | 75 10ft3 @ 80 psig |
| Enclosure | Totally Enclosed |
| Air Consumption [Min] | 0 ft3/min |
| Weight | 83.0 LB |
| EAN or UPC | 741851985008 |

