Use the AdirOffice attractively designed sorters to keep stationery, often referred-to documents, forms and other paperwork within easy reach. Attach nametags or other identifiers to the hardboard shelves to enhance office or classroom utility. Measuring 16.2 in. H x 11.75 in. D x 10.75 in. W in size, this compact paper sorter provides ample room to store all or your papers without taking up excess counter, floor or desk space. Each shelf and compartment measures 10.75 in. W x 11.75 in. D to accommodate standard-sized papers and folders. If you prefer larger compartments, you can insert fewer than the supplied 10 shelves to accommodate your needs made from durable plastic. Exterior is expertly crafted using sturdy, medium-density fiberboard construction.
features
11 letter-sized compartments
Measuring 16.2 in. H x 11.75 in. D x 10.75 in. W
Perfect for home, office or classroom use
Medium-density fiberboard exterior construction
Storage for home or commercial use
Compartment dimensions 10.75 in. W x 11.75 in. D
Weight
10.0 LB
EAN or UPC
819598024103
We're here for you
with Service Centers across the country - We have your back